Shop All Food Containers
Crestware
Round Storage Container, Clear, 7 "D
Mfr # SQC6
Zoro # G1891611
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 6
- Color Clear
- Overall Length (In.) 18 3/4 in
- Load Capacity 6 qt.
- Overall Width (In.) 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQC6
- Zoro # G1891611
- UPC # 710277447520
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 18 3/4 in |
Overall Width (In.) | 8 3/4 in |
Overall Depth (In.) | 7 in |
Overall Length | 18 3/4 in |
Overall Height (In.) | 7 in |
Details
Capacity (Qt.) | 6 |
Color | Clear |
Load Capacity | 6 qt. |
Material | polycarbonate |
Item | Food Storage Container |
For Use With | Food |
Handle | yes |
Features | NSF STD |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Stackable |
Handle Color | Clear |
Capacity | 6 qt |
Product Type | Food Storage Container |
Includes Handle | Yes |
Freezer Safe | Yes |
NSF Certified | Yes |
Microwaveable | No |
Dishwasher Safe | No |
Graduated | No |
Description
Round Storage Container, Stackable, Capacity (Qt.) 6, Overall Length (In.) 18-3/4, Overall Width (In.) 8-3/4, Overall Height (In.) 7, Overall Depth (In.) 7, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE FILTER LINT-STEAM COIL 120# 15X44 (H96382106)
- VULCAN HART Dial2-1/4 D, Off-450-100 For - Part# Vh840192 (VH840192)
- LOGO BRANDS Carolina Panthers 14oz Relief Mug (605-C14RM)
- ALLPOINTS Hook, Door Closer Flush Offset (266295)
- CRESTWARE Round Storage Container, White, 3-3/4 (SQW2)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- CRESTWARE Round Storage Container, White, 9 "D (SQW8)
- CRESTWARE Round Storage Container, Clear, 4 "D (SQC2)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- HEARTHSTONE FURNITURE 8112-S3 Gray-wash Wood Crates, Set of 3 - Large (HE2681549)
- Crestware Food Containers