Shop All Food Containers
Crestware
Round Storage Container, Clear, 7-1/4
Mfr # SQC4
Zoro # G2456049
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Clear
- Capacity (Qt.) 4
- Overall Length (In.) 7 1/4 in
- Load Capacity 4 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQC4
- Zoro # G2456049
- UPC # 710277447513
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/4 in |
Overall Width (In.) | 7 1/4 in |
Overall Depth (In.) | 7 1/4 in |
Overall Length | 7 1/4 in |
Overall Height (In.) | 7 1/4 in |
Description
Round Storage Container, Stackable, Capacity (Qt.) 4, Overall Length (In.) 7-1/4, Overall Width (In.) 7-1/4, Overall Height (In.) 7-1/4, Overall Depth (In.) 7-1/4, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENTS Complements Aspartame, PK2000 (F6187350)
- ALLPOINTS Battery, Photo , #A76, Alkaline (2531246)
- WELCHS Welch's Strawberry Squeeze Spread 20 oz. Bottle, PK12 (WPD50167)
- DIAMOND Diamond Baker Choice Medium Walnut Pieces 30lbs (0105734000)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- CRESTWARE Round Storage Container, Clear, 7 "D (SQC6)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- CRESTWARE Round Storage Container, Clear, 1qt. (RCC1)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- CRESTWARE Round Storage Container Lid, Blue (RCCL1218)
- CAMBRO Container, Use Lid No. 4UJZ7, PK6, Capacity (Qt.): 6 (CA6SFSCW135)
- Crestware Food Containers