Shop All Bakeware
Crestware
Rolling Pin, Wood, 26 In
Mfr # RPW18
Zoro # G6076305
original price:
$33.16
35% off
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Material Wood
- Barrel Length 18 in
- Barrel Dia. 3 in
- Overall Length 26 in
- Non-Stick No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Barrel Length | 18 in |
Barrel Dia. | 3 in |
Overall Length | 26 in |
Barrel Diameter | 3 in |
Details
Item | Rolling Pin |
Barrel Material | Wood |
Non-Stick | No |
Handle Material | Wood |
NSF Certified | No |
Product Type | Rolling Pin |
Description
Rolling Pin, Barrel Material Wood, Product Type Rolling Pin, Barrel Diameter 3 in, Barrel Length 18 in, Handle Material Wood, Non-Stick No, Overall Length 26 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Solenoid Bypass 120 Volt .50 (2E-75753)
- BALLARINI CookinItaly Pizza Pan Set (75000-665)
- VULCAN HART Heating Element - 480V/2700W (351360-3)
- OFFICE SNAX. Candy Assortments, Gummy Bears, 1 lb Bag (00669)
- CRESTWARE Sheet Pan, Aluminum, 9"x13" (SP913)
- CRESTWARE Ramekin, Bone White, 2-3/4 oz., PK48 (CM81)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MB03)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MB16)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- NUTRICHEF Ceramic Bakeware Red (NCCREX55)
- Crestware Bakeware