Shop All Bakeware
Crestware
Rolling Pin, Aluminum, 23 In
Mfr # RPA15
Zoro # G6189197
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Material Aluminum
- Barrel Length 15 in
- Barrel Dia. 4 in
- Overall Length 23 in
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Barrel Length | 15 in |
Barrel Dia. | 4 in |
Overall Length | 23 in |
Barrel Diameter | 4 in |
Details
Item | Rolling Pin |
Barrel Material | Aluminum |
Handle Material | Aluminum |
Non-Stick | No |
NSF Certified | No |
Product Type | Rolling Pin |
Description
Rolling Pin, Barrel Material Aluminum, Product Type Rolling Pin, Barrel Diameter 4 in, Barrel Length 15 in, Handle Material Aluminum, Non-Stick No, Overall Length 23 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Synergy, 3pc (16021-000)
- FAGOR COMMERCIAL Tubular Heater Drain (12190574)
- CARLISLE FOODSERVICE Paddle, Mixing/Scraper, 40" For - Part# 4035202 (4035202)
- CRESTWARE Stock Pot w/Cover, 8 qt, 11 In., SS (SSPOT08)
- CRESTWARE Sheet Pan, Aluminum, 9"x13" (SP913)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MB16)
- CRESTWARE Rolling Pin, Aluminum, 26 In (RPA18)
- CRESTWARE Cake Pan, Round Aluminum, 8"x3" (CP83)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- AMERICAN 3.5" White Fluted Baking Cups 10000 PK (610010)
- Crestware Bakeware