Shop All Serving Plates and Bowls
Crestware
Rimmed Soup Bowl, 12 oz., Ceramic Brown Speckled w/Double Band PK24
Mfr # SC61
Zoro # G8223135
product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spice China
- Capacity 12 oz
- Overall Height 1.75 in
- Diameter 9 in
- Color Brown Speckled w/Double Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SC61
- Zoro # G8223135
- UPC # 710277102610
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.75 in |
Diameter | 9 in |
Details
Item | Rimmed Soup Bowl |
Type | Spice China |
Capacity | 12 oz |
Color | Brown Speckled w/Double Band |
Material | Ceramic |
Description
Rimmed Soup Bowl, Color Brown, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Rimmed Soup Bowl, Capacity 12 oz, Material Ceramic, Pattern Spice, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTLEBERRYS Chili W/ Beans, PK6 (7325)
- VULCAN HART Pressure Regulator 3/4" Lp (408279-10)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- HOBART Thermostat W/Dial D1/D18, 3/16 X 13, 60 (4746)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- CRESTWARE Rimmed Bowl, 15 oz., Ceramic Bright White PK12 (AL62)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- CRESTWARE Nappie Bowl, 12 oz., Ceramic Brown Speckled w/Double Band PK36 (SC33)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP31)
- CRESTWARE Plate, 10-1/4", Ceramic Bright White PK12 (FR46)
- BON CHEF Melamine Paddle, 20.75" X 8", Driftwood Finish, 100% Melamine (53509DRIFTWOOD)
- Crestware Serving Plates and Bowls