Shop All Serving Plates and Bowls
Crestware
Rimmed Bowl, 12 oz., Ceramic Bright White PK24
Mfr # AL61
Zoro # G8015235
original price:
$135.52
9% off
new price: $122.99
/pk 24, $5.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Capacity 12 oz
- Overall Height 1.75 in
- Diameter 9 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL61
- Zoro # G8015235
- UPC # 710277107615
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.75 in |
Diameter | 9 in |
Details
Item | Soup Bowl |
Type | Alpine White Narrow Rim |
Capacity | 12 oz |
Color | Bright White |
Material | Ceramic |
Product Type | Soup Bowl |
Edge Style | Narrow Rim |
Description
Soup Bowl, Color Alpine White, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Soup Bowl, Capacity 12 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI KNOB (Z-G20A23-030100)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- AMERICAN RANGE Orifice (36) (11036)
- TURBO AIR 30251M0105 Door Spring (90230251M015)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- CRESTWARE Plate, 5-1/2", Ceramic Bright White PK36 (ALR41)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- CRESTWARE Plate, 7-1/2", Ceramic Bone White PK36 (CM43)
- RESTON LLOYD Reston Lloyd 736016pc Melamine Bowl Set Pink (73601)
- Crestware Serving Plates and Bowls