Shop All Bakeware
Crestware
Rarebit, Brown/White, 12 oz., PK36
Mfr # CM493
Zoro # G8367965
product price: $200.99
/pk 36, $5.58/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/White
- Type Dover Narrow Rim
- Material Ceramic
- Bakeware and Roast Pans Product Group Rarebit
- Oven Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 oz |
Overall Width | 5 1/4 in |
Details
Item | Rarebit |
Color | Brown/White |
Type | Dover Narrow Rim |
Material | Ceramic |
Bakeware and Roast Pans Product Group | Rarebit |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Description
Rarebit, Overall Length 10 1/4 in, Material Ceramic, Color Brown/White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 12 oz, Dishwasher Safe No, Overall Width 5 1/4 in, Overall Depth 1 3/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Control Panel /Cb15T (030895)
- KEATING Rocker Switch For - Part# 35030 (35030)
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MB01)
- CRESTWARE Ramekin, Bone White, 2-3/4 oz., PK48 (CM81)
- CRESTWARE Bake Pan, 11 x17 x 2-1/2 In. (ABP1117)
- CRESTWARE Basting Cover, Stainless Steel, 10" (BC10S)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44896)
- Crestware Bakeware