Shop All Bakeware
Crestware
Ramekin, Bright White, 2-3/4 oz., PK48
Mfr # AL81
Zoro # G8159715
product price: $66.99
/pk 48, $1.40/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2 3/4 oz
- Type Alpine White Narrow Rim
- Material Ceramic
- Bakeware and Roast Pans Product Group Ramekins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2 3/4 oz |
Details
Item | Ramekin |
Color | White |
Type | Alpine White Narrow Rim |
Material | Ceramic |
Bakeware and Roast Pans Product Group | Ramekins |
Dishwasher Safe | Yes |
Edge Style | Narrow Rim |
Microwaveable | Yes |
Oven Safe | Yes |
NSF Certified | No |
Description
Ramekin, Material Porcelain, Oven Safe Yes, Color White, Microwaveable Yes, Dishwasher Safe Yes, Edge Style Narrow Rim, Product Type Ramekin, Capacity 2.75 oz, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCAFE Coffee, 8.3 oz Net Wt, Ground, PK24 (7468)
- ELECTROLUX Air Filter (EAFCBF)
- VOLLRATH/IDEA-MEDALIE QUARTZ HEATER, 60V 400W, for , 2PK Vollrath/Idea-Medalie (204008)
- ADVANCE TABCO Element, Hf, 240V 1000W (SU-P-204)
- CRESTWARE Sheet Pan, 26 in W (SP1826H)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- CRESTWARE Rolling Pin, Wood, 26 In (RPW18)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MB01)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MBP08)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 16 In. (18716)
- Crestware Bakeware