Shop All Bakeware
Crestware
Ramekin, Bone White, 2-3/4 oz., PK48
Mfr # CM81
Zoro # G7981784
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Dover Narrow Rim
- Material Vitrified Stoneware
- Bakeware and Roast Pans Product Group Ramekins
- Product Type Ramekin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2 3/4 oz |
Details
Item | Ramekin |
Color | White |
Type | Dover Narrow Rim |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Ramekins |
Product Type | Ramekin |
NSF Certified | No |
Microwaveable | Yes |
Dishwasher Safe | Yes |
Edge Style | Narrow Rim |
Oven Safe | Yes |
Description
Ramekin, Material Vitrified Stoneware, Oven Safe Yes, Color White, Microwaveable Yes, Dishwasher Safe Yes, Edge Style Narrow Rim, Product Type Ramekin, Capacity 2.75 oz, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- CHAMPION - MOYER DIEBEL Drain Euccw Handle Weldment (329675)
- SC JOHNSON 12CT 2GAL Ziploc Bags (1143)
- HEINZ Heinz Single Serve Honey Mustard 12g Packet, PK200 (10013000531204)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MBP20)
- CRESTWARE 23" Wood Rolling Pin (RPW15)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MBP13)
- CRESTWARE Ramekin, Bright White, 2-3/4 oz., PK48 (AL81)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MB20)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- Crestware Bakeware