Shop All Peelers, Cutters and Slicers
Crestware
Pro Solid Basting Spoon, 15 in. L
Mfr # SDP15
Zoro # G2456119
original price:
$6.40
7% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Utensil Width 2 3/4 in
- NSF Certified No
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SDP15
- Zoro # G2456119
- UPC # 710277363226
- Country of Origin India
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 2 3/4 in |
Utensil Length | 15 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
NSF Certified | No |
Dishwasher Safe | Yes |
Utensil Color | Stainless Steel |
Utensil Handle Color | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Silver |
Coated Handle | No |
Product Type | Basting Spoon |
Head Design | Solid |
Description
Pro Solid Basting Spoon, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Thermopile (2T-42195)
- GARLAND Oven Burner (1028100)
- STAR MANUFACTURING Drive Motor 115V, 1P 5.5Rpm (2U-Z13803)
- BUNN Faucet Tube Kit, Itcb (41499.1005)
- CRESTWARE Tomato Slicer, 1/4 In W, Stainless Steel (SLT1)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- CRESTWARE Tong, Yellow, 12 in. L, Stainless Steel (CG12Y)
- CRESTWARE Disher, 1.25 oz., 8-1/4 in. L (DD30)
- CRESTWARE Bread Knife, Serrated, 9 in. L, White (KN20)
- CRESTWARE Pizza Cutter Wheel, Wood, 4 in. W (WHPC4)
- OXO INTERNATIONAL SS Swivel Peeler (20081)
- Crestware Peelers, Cutters and Slicers