Shop All Serving Utensils
Crestware
Pro Slotted Basting Spoon, 15 in. L
Mfr # SLP15
Zoro # G1838131
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SLP15
- Zoro # G1838131
- UPC # 710277363189
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Head Design | Slotted |
Product Type | Basting Spoon |
Coated Handle | No |
Description
Pro Slotted Basting Spoon, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCHIPS 5 oz. Barbeque Potato Kosher Parve Popped Chip Snack, PK12 (F-AR-50090)
- ALLPOINTS Switch-Micro-250F (8010182)
- ALLIANCE KIT BELT TENSION TOOL (M4853P3)
- IMPERIAL Thermocouple For Fryer Used With (1096-1)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- CRESTWARE Perforated Portion Controller, 6 oz. (SPO6P)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic (PCT6BK)
- CRESTWARE Course Grater, Plastic, 13 in. W (KN203)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- TABLECRAFT Stainless Steel Ladle, One-Piece, 3 oz (4703)
- Crestware Serving Utensils