Shop All Serving Utensils
Crestware
Portion Controller, 8 oz., 15 in. L
Mfr # SPO8
Zoro # G1838000
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 8.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SPO8
- Zoro # G1838000
- UPC # 710277343044
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 4 1/2 in |
Bowl Width | 4 1/2 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 8.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Blue |
Utensil Handle Color | Blue |
NSF Certified | No |
Utensil Color | Stainless Steel |
Bowl Material | Stainless Steel |
Coated Handle | Yes |
Product Type | Portion Controller |
Perforated/Solid | Solid |
Description
Portion Controller, Capacity 8 oz., Material Stainless Steel, Length 15 In., Width 4-1/2 In., Handle Material ABS Plastic, Handle Color Blue, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Stud Mount Leg 1/2-13, 6" H (28441-6)
- COMSTOCK CASTLE Air Shutter (25)
- GOJO GOJO® PRO„¢ TDX„¢ 2000 Dispenser - 7200-01 (7200-01)
- PITCO Orifice (55) (P6071355)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- CRESTWARE Disher, 1.75 oz., 8-3/8 in. L (D24)
- LIFETIME Meat Tenderizer Blk/Slv (KO119OHOBA)
- Crestware Serving Utensils