Shop All Serving Utensils
Crestware
Portion Controller, 4 oz., 13-1/2 in. L
Mfr # SPO4
Zoro # G1838046
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SPO4
- Zoro # G1838046
- UPC # 710277343020
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 3 1/2 in |
Bowl Width | 3 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Green |
Utensil Handle Color | Green |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | Yes |
Perforated/Solid | Solid |
Bowl Material | Stainless Steel |
Product Type | Portion Controller |
Description
Portion Controller, Capacity 4 oz., Material Stainless Steel, Length 13-1/2 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Green, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Bottom Gaskets For Eterna Cartridge (25 Per Bag) (001022-45M25)
- MOFFAT Door Outer Glass (M024844)
- VITA-MIX Retaining Nut-Vit (15585)
- MANITOWOC ICE Motor Start 18 Amp Ptcr (8504993)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CRESTWARE Basting Spoon, Black, 13-1/2 in. L (PHS13)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Ladle, 6 oz., 14 in. L (OPL06)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- GOOD COOK Waiters Corkscrew (12552)
- Crestware Serving Utensils