Shop All Grill Accessories
This Product is Discontinued
Crestware
Portable Grill Box (Discontinued)
Mfr # PGB
Zoro # G8472152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Overall Length 37 1/2 in
- Cooking Surface Dimensions 36 x 20 in
- Overall Height 36 in
- Overall Depth 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # PGB
- Zoro # G8472152
- UPC # 710277400211
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 37 1/2 in |
Cooking Surface Dimensions | 36 x 20 in |
Overall Height | 36 in |
Overall Depth | 20 1/2 in |
Cooking Surface Width | 36 in |
Cooking Surface Depth | 20 in |
Details
Material | Stainless Steel |
Item | Portable Grill Box |
Heating Capacity | 60,000 BtuH |
Mount Type | Portable |
Description
Portable Grill Box, Overall Height 36 in, Overall Depth 20 1/2 in, Overall Length 37 1/2 in, Cooking Surface Depth 20 in, Cooking Surface Width 36 in, Heating Capacity 60,000 BtuH, Material Stainless Steel, Mount Type Portable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.