Shop All Trays and Platters
Crestware
Platter, 9-3/8 x 8 In., Bone White, PK24
Mfr # CM51
Zoro # G8144297
product price: $136.99
/pk 24, $5.71/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 3/8 in
- Series Dover
- Height 1 in
- Color White
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM51
- Zoro # G8144297
- UPC # 710277101514
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 3/8 in |
Width | 8 in |
Height | 1 in |
Overall Length | 9 3/8 in |
Details
Item | Platter |
Series | Dover |
Color | White |
Material | Vitrified Stoneware |
NSF Certified | No |
Pattern | Dover |
Handle Included | No |
Edge Style | Narrow Rim |
Description
Platter, Product Type Oval Platter, Color White, Diameter Not Applicable, Edge Style Narrow Rim, Features Chip Resistant, Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 in, Overall Length 9 3/8 in, Overall Width 8 in, NSF Certified No, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Sweetener Packets, 1 G Packet, PK115 (20015445)
- MERCO Quartz Element 120V 550W 38-1/8" (110660)
- WINCO CROSS SUPPORT (ALRK-20-CR)
- DAYTON Motor Conversion Base (784FM2)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- TABLECRAFT Handwoven, Oblong Basket, Brwn, PK12 (1413)
- Crestware Trays and Platters