Shop All Trays and Platters
Crestware
Platter, 9-3/4x6-3/4 In, Bone Wht, PK24
Mfr # RE51
Zoro # G7960994
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 3/4 in
- Width 6 3/4 in
- Series Dover
- Height 1 1/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # RE51
- Zoro # G7960994
- UPC # 710277105512
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 3/4 in |
Width | 6 3/4 in |
Height | 1 1/8 in |
Overall Length | 9 3/4 in |
Details
Item | Platter |
Series | Dover |
Color | White |
Material | Vitrified Stoneware |
Edge Style | Wide Rim Rolled |
Pattern | Dover |
Handle Included | No |
NSF Certified | No |
Description
Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 9 3/4 in, Overall Width 6 3/4 in, NSF Certified No, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLAVITA Colavita Pure Olive Oil Plastic Bottle 1 gal., PK4 (L57A)
- SEPG Half-Deep Steam Table Pans, 100PK (EGS009985)
- INTERNATIONAL COMFORT PRO INDUCER FAN (1177033)
- WUNDER-BAR Low Profile Drive Hub - Stepper Motor (RSD-DT-125)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CLASSIC TOUCH DECOR White Marble Challah Tray with Wooden Handles (JKGCTW20)
- Crestware Trays and Platters