Shop All Trays and Platters
Crestware
Platter, 13-1/2 x 9 In., Bone White, PK12
Mfr # RE53
Zoro # G8199563
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 1/2 in
- Series Dover
- Width 9 in
- Height 1 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # RE53
- Zoro # G8199563
- UPC # 710277105536
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 13 1/2 in |
Width | 9 in |
Height | 1 1/4 in |
Overall Length | 13 1/2 in |
Details
Item | Platter |
Series | Dover |
Color | White |
Material | Vitrified Stoneware |
Product Type | Platter |
Handle Included | No |
Pattern | Dover |
NSF Certified | No |
Edge Style | Wide Rim Rolled |
Description
Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/4 in, Overall Length 13 1/2 in, Overall Width 9 in, NSF Certified No, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE OVERLAY SQ BC/BX TEXT SNG (70257701)
- ALLIANCE KIT SHOCK ABSORBER-BASE (800623P)
- VOLLRATH Solid Spoodle, 2 Oz (6412220)
- REMCO Mini Bench Scraper, Polypropylene, Purple (69598)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- HONEY-CAN-DO Expandable Cutlery Tray, 7 Compartments, Silver (KCH-02163)
- Crestware Trays and Platters