Shop All Trays and Platters
Crestware
Platter, 13-1/2 x 10-5/8 In., Brown, PK12
Mfr # SC53
Zoro # G7851471
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 1/2 in
- Width 10 5/8 in
- Series Spice
- Height 1 5/8 in
- Color Brown Speckled with Brown Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SC53
- Zoro # G7851471
- UPC # 710277102535
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 13 1/2 in |
Width | 10 5/8 in |
Height | 1 5/8 in |
Overall Length | 13 1/2 in |
Details
Item | Platter |
Series | Spice |
Color | Brown Speckled with Brown Band |
Material | Vitrified Stoneware |
Product Type | Oval Platter |
Pattern | Spice |
Handle Included | No |
Edge Style | Narrow Rim |
NSF Certified | No |
Description
Platter, Product Type Oval Platter, Color Brown, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 5/8 in, Overall Length 13 1/2 in, Overall Width 10 5/8 in, NSF Certified No, Pattern Spice, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREL Laurel Lard 50lbs (108001 LN)
- DEXTER RUSSELL Knife, Cimeter Steak (05543)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- BAYHEAD PRODUCTS Plastic Tray, 23.75"x17"x2.25", PR (T-2417)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- RUBBERMAID Ice Cube Tray White (1998412)
- Crestware Trays and Platters