Shop All Trays and Platters
Crestware
Platter, 13-1/2 x 10-5/8 In, Assrted, PK12
Mfr # BP53
Zoro # G8333972
original price:
$225.25
35% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 1/2 in
- Series Bay Point
- Height 1 5/8 in
- Color Blue, Orange, Rose, Sage, Teal, Yellow
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # BP53
- Zoro # G8333972
- UPC # 710277104539
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 13 1/2 in |
Width | 10 5/8 in |
Height | 1 5/8 in |
Overall Length | 13 1/2 in |
Details
Item | Platter |
Series | Bay Point |
Color | Blue, Orange, Rose, Sage, Teal, Yellow |
Material | Vitrified Stoneware |
Product Type | Oval Platter |
Pattern | Bay |
Edge Style | Narrow Rim |
NSF Certified | No |
Handle Included | No |
Description
Platter, Product Type Oval Platter, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 5/8 in, Overall Length 13 1/2 in, Overall Width 10 5/8 in, NSF Certified No, Pattern Bay, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALL Wide Mouth Canning Lid , 12PK (1440042050)
- METRO Heating Element (RPC13-367)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Nutritional Yeast 25lbs (1594B25)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- TABLECRAFT Display Stand, 17.3x8x18", Acacia/Metal (10718)
- Crestware Trays and Platters