Shop All Trays and Platters
Crestware
Platter, 11-1/2x9-5/8 In, Alp Wht, PK24
Mfr # AL52
Zoro # G8470296
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- Series Alpine White
- Height 1 1/8 in
- Color White
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL52
- Zoro # G8470296
- UPC # 710277107523
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11 1/2 in |
Width | 9 5/8 in |
Height | 1 1/8 in |
Overall Length | 11 1/2 in |
Details
Item | Platter |
Series | Alpine White |
Color | White |
Material | Vitrified Stoneware |
Product Type | Platter |
Handle Included | No |
Edge Style | Narrow Rim |
NSF Certified | No |
Description
Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 11 1/2 in, Overall Width 9 5/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HEATERS Digital Display (TKD2000)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- VULCAN HART Control Valve Nat (497269-00001)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- COMIDA Sparkle Silver Leaf Rectangular Tray (CO2831246)
- Crestware Trays and Platters