Shop All Trays and Platters
Crestware
Platter, 11-1/2x9-3/8 In, Bone Wht, PK24
Mfr # CM52
Zoro # G8294824
product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- Series Dover
- Height 1 1/8 in
- Color White
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM52
- Zoro # G8294824
- UPC # 710277101521
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11 1/2 in |
Width | 9 3/8 in |
Height | 1 1/8 in |
Overall Length | 11 1/2 in |
Details
Item | Platter |
Series | Dover |
Color | White |
Material | Vitrified Stoneware |
Product Type | Oval Platter |
Edge Style | Narrow Rim |
Pattern | Dover |
Handle Included | No |
NSF Certified | No |
Description
Platter, Product Type Oval Platter, Color White, Diameter Not Applicable, Edge Style Narrow Rim, Features Chip Resistant, Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 11 1/2 in, Overall Width 9 5/8 in, NSF Certified No, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 11245000028 Hinge (1245000028)
- LAWRYS Lawry's Mexican Rice Seasoning Mix 11 oz., PK6 (2150080785)
- OLIVER Link-Blade Frame Per Print (0711-0002)
- DELFIELD Hinge Kit For - Part# 330162 (330162)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- Crestware Trays and Platters