Shop All Serving Plates and Bowls
Crestware
Plate, 9", Ceramic Bright White PK24
Mfr # AL44
Zoro # G8422976
product price: $68.99
/pk 24, $2.87/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Dia. (In.) 9 in
- Overall Length (In.) 9 in
- Overall Width (In.) 9 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL44
- Zoro # G8422976
- UPC # 710277107448
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 9 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Alpine White Narrow Rim |
Color | Bright White |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Alpine White, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Alpine, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Bread Slicer, 9 In, Offset, Scalloped, White (13583)
- INTEPLAST Inteplast 18" x 2000" Wrap Film With Cutter (FSW1802K)
- 3M Ctg, Hf35-Ms (Hf35-Ms) (5615211)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- CRESTWARE Plate, 6-3/8", Ceramic Bone White PK36 (CM42)
- CRESTWARE Footed Nappie Bowl, 42 oz., Ceramic Bright White PK12 (AL38)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (RE31)
- CRESTWARE Plate, 7-1/2", Ceramic Bone White PK36 (CM43)
- CRESTWARE Rimmed Soup Bowl, 12 oz., Ceramic Brown Speckled w/Double Band PK24 (SC61)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- Crestware Serving Plates and Bowls