Shop All Serving Plates and Bowls
Crestware
Plate, 9", Ceramic Bone White PK24
Mfr # RE44
Zoro # G7960477
product price: $65.49
/pk 24, $2.73/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classic Rolled Edge
- Dia. (In.) 9 in
- Overall Length (In.) 9 in
- Overall Width (In.) 9 in
- Color Bone White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RE44
- Zoro # G7960477
- UPC # 710277105444
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 9 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Classic Rolled Edge |
Color | Bone White |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Bone White, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Classic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Motor (990156700)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- MIDDLEBY Ignition Module Kit (62285)
- ALLPOINTS Rack, Magnetic Knife , 18-1/2"L (1371053)
- CRESTWARE Plate, 7-1/2", Ceramic Brown Speckled with Brown Band PK36 (SC43)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- CRESTWARE Plate, 12", Ceramic Bright White PK12 (ALR47)
- CRESTWARE Plate, 7-1/2", Ceramic Bone White PK36 (CM43)
- CRESTWARE Plate, 5-1/2", Ceramic Bright White PK36 (ALR41)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- Crestware Serving Plates and Bowls