Shop All Serving Plates and Bowls
Crestware
Plate, 9", Ceramic Bone White PK24
Mfr # CM44
Zoro # G8268452
original price:
$84.61
17% off
new price: $69.49
/pk 24, $2.90/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Dia. (In.) 9 in
- Overall Length (In.) 9 in
- Overall Width (In.) 9 in
- Color Bone White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM44
- Zoro # G8268452
- UPC # 710277101446
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 9 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Dover Narrow Rim |
Color | Bone White |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Bone White, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Handle (74011768)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum (FRY14SH)
- CREATIVE CONVERTING Assorted Color Plastic Picks, 2.75", 3600PK (01450)
- LAVISH HOME Lavish Home A-PT1045 Household Hand Tool Set With Roll-Up Bag Great For the Home or Car; Black & Pink - 86 Piece (A-PT1045)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (AL46)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- CRESTWARE Plate, 9-5/8", Ceramic Bone White PK24 (RE45)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (CM31)
- CRESTWARE Plate, 12", Ceramic Bone White PK12 (RE49)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP12)
- QUICKWAY IMPORTS 16 PC Rimmed Dinnerware Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, White (QI004500)
- Crestware Serving Plates and Bowls