Shop All Serving Plates and Bowls
Crestware
Plate, 9", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK24
Mfr # BP44
Zoro # G8084815
product price: $136.99
/pk 24, $5.71/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bay Pointe
- Dia. (In.) 9 in
- Overall Length (In.) 9 in
- Color Blue, Orange, Rose, Sage, Teal, Yellow
- Overall Width (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BP44
- Zoro # G8084815
- UPC # 710277104447
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 9 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Bay Pointe |
Color | Blue, Orange, Rose, Sage, Teal, Yellow |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Bay, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Spider Grate 8-1/8D, 12-7/8 Corn To C (1012000100)
- KNG M Childs Pink Chef Coat (2136PNKKM)
- PITCO Valve, Gas Safety 24V, Nat, Vr8204 (60113501-CL)
- SILVER KING Tube Cap Cu .042Id 093Od 120 I (99445)
- CRESTWARE Rimmed Soup Bowl, 12 oz., Ceramic Bone White PK24 (CM61)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- CRESTWARE Plate, 9-5/8", Ceramic Bone White PK24 (RE45)
- CRESTWARE Grapefruit Bowl, 9 oz., Ceramic Bright White PK36 (AL32)
- CAMBRO Camwear 8" 1.8 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB8176)
- Crestware Serving Plates and Bowls