Shop All Serving Plates and Bowls
Crestware
Plate, 7-1/2", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK36
Mfr # BP43
Zoro # G7988775
original price:
$102.99
5% off
new price: $97.49
/pk 36, $2.71/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bay Pointe
- Dia. (In.) 7 1/2 in
- Overall Length (In.) 7 1/2 in
- Color Blue, Orange, Rose, Sage, Teal, Yellow
- Overall Width (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BP43
- Zoro # G7988775
- UPC # 710277104430
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 7 1/2 in |
Overall Length (In.) | 7 1/2 in |
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Bay Pointe |
Color | Blue, Orange, Rose, Sage, Teal, Yellow |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter 7 1/2 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Bay, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Knob, Control Cook/Timer (100/Pk, 4 Pkg/Ctn) (153142)
- NEWTEX ZetexPlus Brazing Pad, PK5 (2200015-21001)
- ALLPOINTS Organizer, Flatware , 5 Comp, S/S (2801611)
- COOKSHACK Ss Relay (PV682)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (RE31)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bright White PK12 (AL63)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- BON CHEF Lined Design, Decorative Glass Charger, Rose Gold, Handwash Only, (8Pcs / Case) (200006RG)
- Crestware Serving Plates and Bowls