Shop All Serving Plates and Bowls
Crestware
Plate, 6-3/8", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK36
Mfr # BP42
Zoro # G8111932
product price: $85.75
/pk 36, $2.38/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bay Pointe
- Dia. (In.) 6 3/8 in
- Overall Length (In.) 6 3/8 in
- Overall Width (In.) 6 3/8 in
- Color Blue, Orange, Rose, Sage, Teal, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BP42
- Zoro # G8111932
- UPC # 710277104423
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 6 3/8 in |
Overall Length (In.) | 6 3/8 in |
Overall Width (In.) | 6 3/8 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Bay Pointe |
Color | Blue, Orange, Rose, Sage, Teal, Yellow |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter 6 3/8 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Bay, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART ClearSeal Hinge-Lid Plastic Conta, PK250 (DCC C90PST1)
- MAGIC CHEF 1.7-Cu.-Ft. 90-Watt Stainless Steel Mini Refrigerator (MCAR170STE)
- RANKIN-DELUX Pressure Regulator 3/4" Lp (RDLR-06D)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- CRESTWARE Plate, 7-1/2", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK36 (BP43)
- CRESTWARE Plate, 5-1/2", Ceramic Bone White PK36 (CM41)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (RE31)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (FR34)
- CRESTWARE Plate, 10-1/4", Ceramic Bright White PK12 (FR46)
- RESTON LLOYD Reston Lloyd 736016pc Melamine Bowl Set Pink (73601)
- Crestware Serving Plates and Bowls