Shop All Trays and Platters
Crestware
Plate, 10-1/4 In., Assorted, PK12
Mfr # BP46
Zoro # G7919152
product price: $79.35
/pk 12, $6.61/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Width 10 1/4 in
- Series Bay Point
- Height 1 in
- Color Blue, Orange, Rose, Sage, Teal, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BP46
- Zoro # G7919152
- UPC # 710277104461
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 10 1/4 in |
Width | 10 1/4 in |
Height | 1 in |
Overall Length | 10 1/2 in |
Details
Item | Plate |
Series | Bay Point |
Color | Blue, Orange, Rose, Sage, Teal, Yellow |
Material | Vitrified Stoneware |
Product Type | Plate |
Pattern | Bay |
NSF Certified | No |
Handle Included | No |
Edge Style | Narrow Rim |
Description
Plate, Product Type Plate, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 in, Overall Length 10 1/2 in, Overall Width 10 1/4 in, NSF Certified No, Pattern Bay, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Pump Seal (5330-002-87-16)
- BAKERS PRIDE H-Tube Burner - Steel (L5114X)
- BALLY REFRIGERATION Latch Assembly (232)
- HOBART Air Shutter 2-1/2" (19329)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- TABLECRAFT Handwoven Srvng Bskt, Oval, 9"X6"X2.2, PK12 (1474)
- Crestware Trays and Platters