Shop All Brushes
Crestware
Pizza Oven Brush, 40 in, Brass, Wood
Mfr # POB40
Zoro # G5730256
original price:
$35.72
25% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Brass
- Bristle Material Brass
- Handle Material Wood
- Features 40 in Length; Used in Food Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Color | Brass |
Bristle Material | Brass |
Handle Material | Wood |
Item | Pizza Oven Brush,40 in |
Features | 40 in Length; Used in Food Preparation |
Description
Pizza Oven Brush,40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 35 qt Side Press Mop Bucket and Wringer, Yellow/Silver, Plastic/Metal (3485205)
- REMCO Vikan Tank Brush- Medium, White (70395)
- DQB Wood Handle Acid Brush (11639)
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- GORDON BRUSH Size 6 Hog Bristle and Plastic Handle Sash Brush (900162)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- OSBORN Scratch Brush, 2x9 Rows (0005403000)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2020-1)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64402)
- Crestware Brushes