Shop All Peelers, Cutters and Slicers
Crestware
Pizza Cutter Wheel, Plastic, 4 in. W
Mfr # PC4
Zoro # G2456310
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cuts 99
- Handle Color White
- Width 4 in
- Handle Material Plastic
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PC4
- Zoro # G2456310
- UPC # 710277204017
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Width | 4 in |
Blade Length | 4 in |
Blade Diameter | 4 in |
Details
Item | Pizza Cutter Wheel |
Number of Cuts | 99 |
Handle Color | White |
Handle Material | Plastic |
Body Material | Stainless steel |
NSF Certified | No |
Product Type | Pizza Cutter Wheel |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Number of Cuts 99, Width 4 In., Body Material Stainless Steel, Handle Material Plastic, Blade Length 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 HOUR ENERGY Drink, 5 Hour Energy, Berry, PK12 (500181)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- BALLY REFRIGERATION Latch Assembly (232)
- H & K INTERNATIONAL Switch (G-E01051)
- CRESTWARE Pizza Cutter Wheel, Wood, 4 in. W (WHPC4)
- CRESTWARE Peeler, Stainless Steel (PEL5K)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, White (KN02)
- CRESTWARE Disher, 1.25 oz., 10 in. L (DSS30)
- CRESTWARE Tong, Black, 10-1/2 in. L, Stainless Steel (BSFT9)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- CHEF N Prep Tool Brussel Sprout (102-876-053)
- Crestware Peelers, Cutters and Slicers