Shop All Serving Utensils
Crestware
Pie Server, Stainless Steel, 12 in. L
Mfr # BUF5
Zoro # G1839111
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BUF5
- Zoro # G1839111
- UPC # 710277310053
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 4 in |
Details
Item | Cake/Pie Server |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Cake/Pie Server |
Description
Pie Server, Material Stainless Steel, Length 12 In., Width 4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY Toaster Element (51128SP)
- FRYMASTER Probe Replacement Kit (8262212)
- ALLIANCE WASHER .501IDX3/4ODX.031 NYL (52549)
- BLACK FOREST Organic Gummy Bears, 0.8 oz Pouch, PK65 (21294)
- CRESTWARE Aluminum Scoop, 38 oz. (AS38)
- CRESTWARE Disher, 2.75 oz., 9 in. L (D16)
- CRESTWARE Ladle, 4 oz., 15 in. L (OPL04)
- CRESTWARE Aluminum Scoop, 85 oz. (AS85)
- CRESTWARE Cake Server, White, 8 in. L (PHT22)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- HANDGARDS Handgards 8" Bamboo Skewer, PK10000 (305214013)
- Crestware Serving Utensils