Shop All Serving Utensils
Crestware
Pie Cutter, SS, 6 pcs.
Mfr # SSPIE6
Zoro # G7802541
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- NSF Certified No
- Cut Size 6 pcs
- Number of Slices 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SSPIE6
- Zoro # G7802541
- UPC # 710277347134
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Cut Size | 6 pcs |
Details
Item | Pie Cutter |
Material | Stainless Steel |
Dishwasher Safe | No |
NSF Certified | No |
Number of Slices | 6 |
Description
Pie Cutter, Product Type Pie Cutter, Material Stainless Steel, Number of Slices 6, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO® PRO„¢ TDX„¢ 2000 Dispenser - 7200-01 (7200-01)
- GENPAK 9.25"x9.25"x3" Black Large 3 Compartment Foam Hinged Container, PK200 (SN203---3L)
- HOBART Handle (00-122586)
- HOSHIZAKI Inlet-Reservoir (4A0869-01)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- CRESTWARE Tong, Stainless Steel, 1 in. H (TNGIT7)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- CRESTWARE Slotted Spoon, Black, 15 in. L (PHS15S)
- CRESTWARE Tong, Stainless Steel, 7-1/4 in. L (TNGT7)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- VOLLRATH Solid Basting Spoon, 21 In (46995)
- Crestware Serving Utensils