Shop All Serving Utensils
Crestware
Perforated Portion Controller, 8 oz.
Mfr # SPO8P
Zoro # G1837991
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 8.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SPO8P
- Zoro # G1837991
- UPC # 710277343099
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 4 1/2 in |
Bowl Width | 4 1/2 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 8.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Blue |
Utensil Handle Color | Blue |
NSF Certified | No |
Utensil Color | Stainless Steel |
Bowl Material | Stainless Steel |
Coated Handle | Yes |
Perforated/Solid | Perforated |
Product Type | Portion Controller |
Description
Perforated Portion Controller, Capacity 8 oz., Material Stainless Steel, Length 15 In., Width 4-1/2 In., Handle Material ABS Plastic, Handle Color Blue, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Sensor, Flame (S1-02530802000)
- BRADSHAW Bradshaw 10800 11.5 in. Nylon Baster - 2 Piece; Pack Of 2 (795120)
- LANG Pilot Burner - L/H W/Electrode (2J-80201-25)
- VICTORY Shelf Support Zinc (99148004)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Tong, Beige, 12 in. L, Plastic (PCT12BG)
- CRESTWARE Fine Grater, Plastic, 13 in. W (KN200)
- CRESTWARE Perforated Portion Controller, 3 oz. (SPO3P)
- CRESTWARE Perforated Portion Controller, 4 oz. (SPO4P)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- VOLLRATH Aluminum Scoop, 5 Oz Cap (46890)
- Crestware Serving Utensils