Shop All Serving Utensils
Crestware
Perforated Portion Controller, 6 oz.
Mfr # SPO6P
Zoro # G1838019
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 6.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SPO6P
- Zoro # G1838019
- UPC # 710277343082
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 14 in |
Utensil Width | 3 3/4 in |
Bowl Width | 3 3/4 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 6.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Portion Controller |
Coated Handle | Yes |
Perforated/Solid | Perforated |
Bowl Material | Stainless Steel |
Description
Perforated Portion Controller, Capacity 6 oz., Material Stainless Steel, Length 14 In., Width 3-3/4 In., Handle Material ABS Plastic, Handle Color Black, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND READER Flume 6-Sect Upright Coffee Condiment/Cup Organizer, Blck, 11.5x6.5x15 (UPRIGHT6BLK)
- HOBART Tenderizer Cover (00-270348)
- FILTER EXPRESS OPTIPURE Cartridge, Ctos-10 (252-00310)
- VOLLRATH Relay, Power (253571)
- CRESTWARE Aluminum Scoop, 12 oz. (AS12)
- CRESTWARE Slotted Spoon, Stainless Steel, 12 in. L (BUF3)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- CRESTWARE Pro Slotted Basting Spoon, 11 in. L (SLP11)
- CRESTWARE Tomato Corer, PK2 (KC1)
- TABLECRAFT Thumb Disher, Blue, Size 12, 3-1/4 oz. (2112)
- Crestware Serving Utensils