Shop All Serving Utensils
Crestware
Perforated Portion Controller, 2 oz.
Mfr # SPO2P
Zoro # G1838070
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SPO2P
- Zoro # G1838070
- UPC # 710277343051
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 3 in |
Bowl Width | 3 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Red |
Utensil Handle Color | Red |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Portion Controller |
Bowl Material | Stainless Steel |
Perforated/Solid | Perforated |
Coated Handle | Yes |
Description
Perforated Portion Controller, Capacity 2 oz., Material Stainless Steel, Length 13-1/2 In., Width 3 In., Handle Material ABS Plastic, Handle Color Red, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Switch (00-066085)
- DEXTER RUSSELL Skinning Knife 6 In (06221)
- MAXX ICE Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door (MIMC15C)
- PRIME-LINE 1-1/16 in. Steel Pin with Plastic Bushing, Window Grid Retainer 6 Pack (L 5895)
- CRESTWARE Disher, 1.75 oz., 8-3/8 in. L (D24)
- CRESTWARE Tong, Black, 9 in. L, Plastic (PCT9BK)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Tong, Stainless Steel, Extra Heavy (HDT10X)
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- Crestware Serving Utensils