Shop All Serving Utensils
Crestware
Perforated Basting Spoon, Black, 15 in. L
Mfr # PHS15P
Zoro # G1838420
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PHS15P
- Zoro # G1838420
- UPC # 710277365152
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Black |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Basting Spoon |
Coated Handle | No |
Head Design | Perforated |
Description
Perforated Basting Spoon, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material ABS Plastic, Handle Color Black, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK80 (FG014607RV)
- SCOTSMAN Water Pump (12-2265-21)
- TAYLOR FREEZER Pulley Dual, 2Ak64, 5/8" Bore (39695)
- ABENA Plates, Round, Clay-Coated Paper, 9 Inch - (200 GSM), Eco-Friendly, Biodegradable & Compostable (132277)
- CRESTWARE Ladle, 2 oz., 12 in. L (OPL02)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- CRESTWARE Cake Server, White, 8 in. L (PHT22)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ (SI9000GR)
- Crestware Serving Utensils