Shop All Serving Utensils
Crestware
Perforated Basting Spoon, 11-1/4 in. L
Mfr # SP11
Zoro # G1838125
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SP11
- Zoro # G1838125
- UPC # 710277362113
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 11 1/4 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Perforated |
Product Type | Basting Spoon |
Description
Perforated Basting Spoon, Material Stainless Steel, Length 11-1/4 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Gasket, Door (280984-10)
- WHIRLPOOL Top Burner Igniter (74004053)
- KNG 3 Pocket 15 in Black Waist Apron (1047BLK)
- DOTS PRETZELS PRETZELS CINAMN/SUGR 5OZ (9008)
- CRESTWARE Ladle, 5 oz., 14-1/2 in. L (OPL05)
- CRESTWARE Ladle, 2 oz., 13 in. L (BUF8)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Ladle, 4 oz., 13 in. L (BUF9)
- CRESTWARE Ladle, 4 oz., 15 in. L (OPL04)
- WINCO 2 oz 1 Piece Ladle (LDI-2)
- Crestware Serving Utensils