Shop All Knives & Cutlery
Crestware
Peeling Knife, Straight, 2-1/2 in. L, Black
Mfr # KN101
Zoro # G1892278
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- Blade Type Straight
- Length 2 1/2 in
- Blade Material High Carbon Steel
- Handle Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN101
- Zoro # G1892278
- UPC # 710277640488
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 2 1/2 in |
Details
Item | Peeling Knife |
Type | Curved |
Blade Type | Straight |
Blade Material | High Carbon Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Edge Style | Sharp Edge |
Knife Type | Peeling Knife |
Forged/Stamped | Forged |
Number of Implements | 1 |
Metal Detectable | No |
Description
Peeling Knife, Curved, Length 2-1/2 In., Blade Type Straight, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE MIXING VALVE TO TUB COVER (38155)
- NIECO Sheet, Ptfe, 27.5''X18'' Sp105 (29802)
- KIKKOMAN Kikkoman Soy Sauce .20 oz., PK500 (00278)
- KOLPAK Kason® - 11256000004 Hinge (236001075)
- CRESTWARE Bread Knife, Serrated, 9 in. L, Black (KN120)
- CRESTWARE Knife Rack, Magnetic, 24 In, Wooden (KRW24)
- CRESTWARE Fork, Black, Nylon, 12 in. L (NY9)
- CRESTWARE Solid Serving Spoon, Black, 12 in. L (NY8)
- CRESTWARE 18 in Magnetic Knife Holder (KRM18)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- MERCER CUTLERY Paring Knife, 3 In (M23900)
- Crestware Knives & Cutlery