Shop All Peelers, Cutters and Slicers
Crestware
Peeler, Plastic, 7-1/4 in. W
Mfr # KN09
Zoro # G2456399
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cuts 99
- Body Material Stainless steel
- Width 7 1/4 in
- Handle Material Plastic
- Blade Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN09
- Zoro # G2456399
- UPC # 710277640280
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Width | 7 1/4 in |
Blade Length | 1 3/4 in |
Details
Item | Peeler |
Number of Cuts | 99 |
Body Material | Stainless steel |
Handle Material | Plastic |
NSF Certified | Yes |
Product Type | Peeler |
Description
Peeler, Number of Cuts 99, Width 7-1/4 In., Body Material Stainless Steel, Handle Material Plastic, Blade Length 1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Plastic Portion Cup, .75oz., Clear, PK2500 (EPC075)
- ALLPOINTS Pin, Guide Push Down, W/Spring (266314)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- MIGHTY LEAF TEA Tea, Bag, Green Tea Flavor, PK15 (510138)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- CRESTWARE Tong, Green, 12 in. L, Stainless Steel (CG12G)
- CRESTWARE Tong, Red, 10 in. L, Stainless Steel (CG10R)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In (16530)
- Crestware Peelers, Cutters and Slicers