Shop All Serving Utensils
Crestware
Pastry Server, Stainless Steel, 11 in. L
Mfr # BUF7
Zoro # G1839096
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # BUF7
- Zoro # G1839096
- UPC # 710277310077
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 2 9/10 in |
Details
Item | Cake/Pie Server |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Cake/Pie Server |
Description
Pastry Server, Material Stainless Steel, Length 11 In., Width 2-1/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Grinder Coffee White (DCG-20N)
- PROCTOR-SILEX Toaster Plastc Blk 4Slot (24215)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- COMMODITY CORN MEAL Commodity Yellow Coarse Medium Corn Meal 25lbs (CCM255-02)
- CRESTWARE Slotted Spoon, Black, 15 in. L (PHS15S)
- CRESTWARE Slotted Spoon, Stainless Steel, 15 in. L (SL15)
- CRESTWARE Pro Slotted Basting Spoon, 13 in. L (SLP13)
- CRESTWARE Perforated Portion Controller, 6 oz. (SPO6P)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Tomato Corer, PK2 (KC1)
- TABLECRAFT Utility Tongs, Stainless Steel, 12", PK12 (2712)
- Crestware Serving Utensils