Shop All Warmers and Chillers
Crestware
Pasta Cooker, 20 qt, Aluminum
Mfr # PASTA20D
Zoro # G8235324
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Four Compartment
- Material Aluminum
- Handle Type Riveted
- Handle Color Silver
- Outside Dia. (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PASTA20D
- Zoro # G8235324
- UPC # 710277516219
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Outside Dia. (In.) | 14 in |
Top Dia. (In.) | 14 in |
Overall Depth (In.) | 6 15/16 in |
Overall Diameter | 14 in |
Overall Height | 7 in |
Cover Overall Diameter | 14 in |
Details
Item | Pasta Cooker |
Type | Four Compartment |
Material | Aluminum |
Handle Type | Riveted |
Handle Color | Silver |
Gauge | 4 mm |
Capacity (Qt.) | 20 qt |
NSF Certified | No |
Body Material | Aluminum |
Cover Included | No |
Dishwasher Safe | No |
Oven Safe | No |
Description
Pasta Cooker, Gauge 4 mm, Overall Height 7 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Type Not Applicable, Cover Overall Diameter 14 in, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Pasta Cooker, Body Material Aluminum, Cover Included No, NSF Certified No, Capacity 20 qt, Overall Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Door Hinge (RPC14-119)
- GATORADE G Series, Thirst Quencher Sports Drink Mix, Riptide Rush, 6 Gal Yield Per 51 oz Pk, 1 Pack (33672)
- LOGO BRANDS Denver Nuggets 14oz Relief Mug (707-C14RM)
- T&S BRASS Eterna Cartridge, Ltc W/ Spring Check, Lever Handl (019638-40)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- CRESTWARE Insert Only For Pasta Cooker, SS (PASTA20I)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- NEWCO COFFEE Warmer, 2 station side by side (X-2)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- Crestware Warmers and Chillers