Shop All Warmers and Chillers
Crestware
Pasta Cooker, 20 qt, Aluminum
Mfr # PASTA20
Zoro # G8254687
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Handle Color Silver
- Overall Depth (In.) 9 7/8 in
- Top Dia. (In.) 13 1/8 in
- Outside Dia. (In.) 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PASTA20
- Zoro # G8254687
- UPC # 710277516202
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Overall Depth (In.) | 9 7/8 in |
Top Dia. (In.) | 13 1/8 in |
Outside Dia. (In.) | 13 1/8 in |
Overall Diameter | 13 1/8 in |
Cover Overall Diameter | 13 1/8 in |
Overall Height | 9 7/8 in |
Details
Item | Pasta Cooker |
Material | Aluminum |
Handle Color | Silver |
Capacity (Qt.) | 20 qt |
Handle Type | Riveted |
Gauge | 4 mm |
Cover Included | Yes |
Body Material | Aluminum |
NSF Certified | No |
Oven Safe | No |
Dishwasher Safe | No |
Description
Pasta Cooker, Gauge 4 mm, Overall Height 9 7/8 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Overall Diameter 13 1/8 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Pasta Cooker, Body Material Aluminum, Cover Included Yes, NSF Certified No, Capacity 20 qt, Overall Diameter 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENS-A-WAX Dispens-A-Wax Deli Patty Paper 5.5x5.5 White, PK24000 (512)
- LG ELECTRONICS Roller Assembly (4581EL2002H)
- KRAFT Kraft Table Syrup 1.4 oz. Cup, PK120 (10021000677815)
- GATORADE G Series Sports Drink, 20 oz ready to drink, Orange, 24 Pack (32867)
- CRESTWARE Insert Only For Pasta Cooker, SS (PASTA20I)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- VOLLRATH Half-Size Cover, Slotted (75220)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server w/Two Serving Pots and Tap (CFW-4T)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# Srk7000287-Hmp6W (SRK7000287-HMP6W)
- NEMCO Warmer, Food - 120V 500W (6000A2)
- Crestware Warmers and Chillers