Shop All Serving Plates and Bowls
This Product is Discontinued
Crestware
Pasta Bowl, Bone White, 9-5/8 In, PK12 (Discontinued)
Mfr # CM70
Zoro # G8003755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dover Narrow Rim
- Overall Height 2 in
- Diameter 9-5/8 in
- Color Bone White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM70
- Zoro # G8003755
- UPC # 710277101705
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 in |
Diameter | 9-5/8 in |
Details
Item | Pasta Bowl |
Type | Dover Narrow Rim |
Color | Bone White |
Material | Ceramic |
Description
Pasta Bowl, Color Bone White, Diameter 9.625 in, Overall Height 2 in, Material Ceramic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.