Shop All Knives & Cutlery
Crestware
Paring Knife, Straight, 3-1/2 in. L, Black
Mfr # KN102
Zoro # G1892269
original price:
$16.65
4% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Type Straight
- Length 3 1/2 in
- Blade Material High Carbon Steel
- Handle Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN102
- Zoro # G1892269
- UPC # 710277640495
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 3 1/2 in |
Details
Item | Paring Knife |
Type | Straight |
Blade Type | Straight |
Blade Material | High Carbon Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Knife Type | Paring Knife |
Forged/Stamped | Forged |
Number of Implements | 1 |
Metal Detectable | No |
Edge Style | Sharp Edge |
Description
Paring Knife, Straight, Length 3-1/2 In., Blade Type Straight, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER Keys, Sl, Ced Cent Oj, H-2007 (81-0126)
- CONTINENTAL REFRIGERATION Thermostat Cont For - Part# Cnt4-748 (CNT4-748)
- HATCO Warmer Element 208V 1400W (R02.08.114D)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CRESTWARE Chinese Cleaver, Wood Handle, 8 in (KN321W)
- CRESTWARE Peeling Knife, Straight, 2-1/2 in. L, Black (KN101)
- CRESTWARE Santoku Knife, Straight, 7 in. L, Black (KN161)
- CRESTWARE Knife Rack, Magnetic, 12 In, Wooden (KRW12)
- CRESTWARE Santoku Knife, Straight, 7 in. L, White (KN61)
- HENCKELS KNIFE SET CHEFftS 9 PC (1022813)
- Crestware Knives & Cutlery