Shop All Peelers, Cutters and Slicers
Crestware
Paring Knife, Serrated, 3-1/2 in. L, PK2
Mfr # KN04
Zoro # G2456426
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Handle Polypropylene
- Handle Color White
- Blade Material High Carbon Steel
- Type Pairing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN04
- Zoro # G2456426
- UPC # 710277640235
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 3 1/2 in |
Details
Item | Paring Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | High Carbon Steel |
Type | Pairing |
NSF Certified | Yes |
Blade Type | Straight |
Handle Material | Polypropylene |
Metal Detectable | No |
Knife Type | Paring Knife |
Number of Implements | 2 |
Description
Paring Knife, Serrated, Length 3-1/2 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- HOBART Bowl Scraper (00-118801)
- WHIRLPOOL Condenser Fan Motor (833697)
- T&S BRASS Parts Kit, Eterna Cartridge W/Spring Check Assembl (B-23K-NS)
- CRESTWARE Disher, 1.75 oz., 8-3/4 in. L (DD24)
- CRESTWARE Tong, Black, 13 in. L, Stainless Steel (BSFT12)
- CRESTWARE Tong, Black, 10-1/2 in. L, Stainless Steel (BSFT9)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- CRESTWARE Ladle, 8 oz., 4 in. L (CL08)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- DEXTER RUSSELL Flexible Mixing Knife 3 In X -5/8 In (55211)
- Crestware Peelers, Cutters and Slicers