Shop All Food Service Storage & Transportation
Crestware
Pan Rack Cover, PVC, 34in. H x 22in. W
Mfr # ABPR10C
Zoro # G0203360
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 34 in
- Width 22 in
- Thickness 15 mil
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # ABPR10C
- Zoro # G0203360
- UPC # 710277531205
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 34 in |
Width | 22 in |
Overall Width | 22 in |
Depth | 28 in |
Details
Item | Pan Rack Cover |
Color | Clear |
Thickness | 15 mil |
Material | PVC |
NSF Certified | No |
Insulated | No |
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Clear, Depth 28 in, Material PVC, Overall Height 34 in, Overall Width 22 in, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIBLE PORTIONS Snacks, PK 30 (31841)
- DOUBLE DONUT Double Donut Flavored Coffee DECAF Hazelnut - 24 Ct (WM-DD-D-Hazel-24)
- HOSHIZAKI Drain Pan (318857G04)
- MASTER MAGNETICS Master Magnetics Rubber Cover RC-RB50 for Round Magnetic Cups RB50 - 2.04" Dia., .315 Hole, Pkg of 4 (RC-RB50X4)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, SS (SCS)
- CRESTWARE Rack Extender, 16-Compartments, For RBC16 (REC16)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- CRESTWARE Glass Rack, 16-Compartments, For REC16 (RBC16)
- CRESTWARE Glass Rack, 9-Compartments, For REC9 (RBC9)
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- ZORO SELECT Hand Basket, Blue, 18 1/4 x 12 1/4, PK12 (RWR-HDB-BE01ST)
- Crestware Food Service Storage & Transportation