Shop All Food Pans
Crestware
Pan Cover, Polycarbonate, Fits Third Pan
Mfr # FPC3
Zoro # G2535587
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 1/2 in
- Handle Design Recessed
- Fits Pan Size Third
- Product Type Pan Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1/2 in |
Fits Pan Size | Third |
Overall Depth | 1/2 in |
Details
Item | Pan Cover |
Material | Polycarbonate |
Handle Design | Recessed |
Product Type | Pan Cover |
Anti-Jam | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Oven Safe | No |
Compatible Pan Type | Third Size |
Perforated/Solid | Solid |
Freezer Safe | No |
Description
Pan Cover, Overall Depth 1/2 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Third Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Motor Speed Control For Ec (ECM-VCU-RTC)
- KROWNE Krowne 23-111 - 1" NPS Nickel Plated Drain (23-111)
- SPARKLING ICE Sparkling Ice +Caffeine Black Raspberry Sparkling Water 16 oz., PK12 (FG00216)
- SCOTSMAN Clear1 Cleaner (19-0653-01)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (SP-303)
- Crestware Food Pans