Shop All Food Pans
Crestware
Pan Cover, Polycarbonate, Fits Sixth Pan
Mfr # FPC6
Zoro # G2535569
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Height 1/2 in
- Fits Pan Size Sixth
- Handle Design Recessed
- Product Type Pan Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1/2 in |
Fits Pan Size | Sixth |
Overall Depth | 1/2 in |
Details
Item | Pan Cover |
Material | polycarbonate |
Handle Design | Recessed |
Product Type | Pan Cover |
Freezer Safe | No |
NSF Certified | Yes |
Perforated/Solid | Solid |
Anti-Jam | No |
Dishwasher Safe | Yes |
Oven Safe | No |
Compatible Pan Type | Sixth Size |
Description
Pan Cover, Overall Depth 1/2 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Sixth Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Door Catch Kit (306436)
- VULCAN HART Kason® - 10172Bc0005 Door Latch (00-960665)
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated (M33042P)
- FLEISCHMANNS Fleischmann's Double Acting Baking Powder 10lbs, PK4 (02712)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP24)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CARLISLE FOODSERVICE Front Load Insul Food Pan, 5, Carrier, Brk (PC300N95)
- Crestware Food Pans