Shop All Food Pans
Crestware
Pan Cover, Polycarbonate, Fits Ninth Pan
Mfr # FPC9
Zoro # G2535541
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 1/2 in
- Fits Pan Size Ninth
- Handle Design Recessed
- Product Type Pan Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1/2 in |
Fits Pan Size | Ninth |
Overall Depth | 1/2 in |
Details
Item | Pan Cover |
Material | Polycarbonate |
Handle Design | Recessed |
Product Type | Pan Cover |
Freezer Safe | No |
Oven Safe | No |
Anti-Jam | No |
Perforated/Solid | Solid |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Compatible Pan Type | Ninth Size |
Description
Pan Cover, Overall Depth 1/2 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Ninth Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK42 (FG014600RV)
- THIRST EASE Drink Mix Fruit Punch 8.6 oz., PK12 (50920)
- DELFIELD Signal Light 1/2" Amber 250V (SEP90088)
- CORAL BAY Coral Bay Toasted Flake Coconut 10lbs (CB100)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP22)
- CRESTWARE Pan Cover, Polycarbonate, Fits Full Pan (FPC1)
- ARAVEN FOOD PAN BPA-FREE GN1/6, 2.2qt BLUE TRANSPARENT, 6 7/8" X 6 3/8" X 6" (07798)
- Crestware Food Pans