Shop All Food Pans
Crestware
Pan Cover, Polycarbonate, Fits Full Pan
Mfr # FPC1S
Zoro # G9535924
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Height 1 in
- Fits Pan Size Full
- Handle Design Recessed
- Product Type Pan Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 in |
Fits Pan Size | Full |
Overall Depth | 1 in |
Details
Item | Pan Cover |
Material | polycarbonate |
Handle Design | Recessed |
Product Type | Pan Cover |
Freezer Safe | No |
Oven Safe | No |
Anti-Jam | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Compatible Pan Type | Full Size |
Perforated/Solid | Perforated |
Description
Pan Cover, Overall Depth 1 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Full Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cast Iron, Biscuit Pan (CI9BPS)
- CAFE DELIGHT Pure Sugar Packets, 0.10 oz Packet, 100PK (DMN90554)
- HOBART Thermostat D1/D18, 3/16 X 13, 36 (24151-1)
- LIBBEY Libbey 18 oz. Schooner Specialty, PK12 (1785473)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP24)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP18)
- CAMBRO Lid, Shaker, Cheese, Yellow For - Part# 96Skrlc405 (96SKRLC405)
- Crestware Food Pans